BALDOR / DODGE 062307 SXR Eccentric Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD9GCD

BALDOR / DODGE 062307 TB-SXR-104 SXR Eccentric Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel

Item: BD9GCD Model: 062307Cross Ref: TB-SXR-104
In Stock

Get it by Monday, Jun 16

€177.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTapped Base Pillow Block
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentEccentric Collar
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)16
Ship length (cm)8.89
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 064536 SXR Eccentric Collar Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD6TJM 0645361 3/8"RoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€153.27
BALDOR / DODGE 068118 SXR Eccentric Collar Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BD6TJP 0681181.688"RoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€220.82
BALDOR / DODGE 052737 SXR Eccentric Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD7EVL 0527371.438"RoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€169.37
BALDOR / DODGE 053219 SXR Eccentric Collar Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BD7FVN 0532193/4"RoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€122.46
BALDOR / DODGE 057692 SXR Eccentric Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD7UQX 0576921.188"RoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€130.03
BALDOR / DODGE 053414 SXR Eccentric Collar Bearing, Shaft Size 35.0 Mm, Bore Round, Steel | BD8WKY 05341435 mmRoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€177.18
BALDOR / DODGE 049803 SXR Eccentric Collar Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD8YVK 0498031.938"RoundSingle LipSteelCast IronEccentric CollarTapped Base Pillow Block€219.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 062307 TB-SXR-104 SXR Eccentric Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel
€177.18 /unit