BALDOR / DODGE 059880 Concentric Clamp Collar Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD9NMW

BALDOR / DODGE 059880 NSTU-DL-115 Concentric Clamp Collar Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel

Item: BD9NMW Model: 059880Cross Ref: NSTU-DL-115
In Stock

Get it by Thursday, Jun 12

€330.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTake-Up, Narrow Slot
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 1.962
Ship height (cm)16
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 052626 Concentric Clamp Collar Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | BD7BRZ 0526263/4"RoundSingle LipSteelCast IronTake-Up, Narrow Slot€158.35
BALDOR / DODGE 068756 Concentric Clamp Collar Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD7FCD 0687561 3/8"RoundSingle LipSteelCast IronTake-Up, Narrow Slot€233.85
BALDOR / DODGE 053493 Concentric Clamp Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BE2MHK 0534931.438"RoundSingle LipSteelCast IronTake-Up, Narrow Slot€233.85
BALDOR / DODGE 067903 Concentric Clamp Collar Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BE4DRG 0679032"RoundSingle LipSteelCast IronTake-Up, Narrow Slot€330.08
BALDOR / DODGE 139167 NSTU-DL-100-HT | BE8VDF NSTU-DL-100-HT 139167------€283.12
BALDOR / DODGE 139965 NSTU-DL-20M-NL | BE9YRR NSTU-DL-20M-NL 139965------€174.19
BALDOR / DODGE 139604 NSTU-DL-014 | BF6VQX NSTU-DL-014 139604------€170.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 059880 NSTU-DL-115 Concentric Clamp Collar Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel
€330.08 /unit