BALDOR / DODGE 059811 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BF6PHA

BALDOR / DODGE 059811 F2B-VSC-115-NL Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel

Item: BF6PHA Model: 059811Cross Ref: F2B-VSC-115-NL
In Stock

Get it by Tuesday, Jun 10

€148.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 2.1195
Ship height (cm)16
Ship length (cm)20.32
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 123611 F2B-VSC-100 Flange-Mount Bearing Unit | BD6FVX F2B-VSC-100 123611-SteelSteelSteel----€60.29
BALDOR / DODGE 125710 F2B-VSC-55M Mounted Ball Bearing | BD6QDC F2B-VSC-55M 12571055 mmSteelSteelSteelYes---€160.68
BALDOR / DODGE 123615 F2B-VSC-108 Flange-Mount Bearing Unit | BD6RJE F2B-VSC-108 123615-SteelSteelSteelYes---€103.34
BALDOR / DODGE 051888 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD6TJK 0518881 1/4"----RoundSingle LipSteel€72.23
BALDOR / DODGE 125708 F2B-VSC-45M Mounted Ball Bearing | BD6TKJ F2B-VSC-45M 12570845 mmSteelSteelSteelYes---€130.13
BALDOR / DODGE 123618 F2B-VSC-104S Flange-Mount Bearing | BD6TNB F2B-VSC-104S 123618-SteelSteelSteelYes---€79.09
BALDOR / DODGE 123694 F2B-VSC-200L Flange-Mount Bearing | BD7BRE F2B-VSC-200L 123694-SteelSteelSteelYes---€197.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 059811 F2B-VSC-115-NL Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel
€148.00 /unit