BALDOR / DODGE 059705 Concentric Clamp Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BE3DWL

BALDOR / DODGE 059705 F4B-DL-107-NL Concentric Clamp Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel

Item: BE3DWL Model: 059705Cross Ref: F4B-DL-107-NL
In Stock

Get it by Thursday, Jun 12

€185.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 1.818
Ship height (cm)16
Ship length (cm)15.24
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 128785 F4B-DL-108 Flange-Mount Bearing Unit | BD6GQT F4B-DL-108 128785--SteelSteelSteelYes--€199.14
BALDOR / DODGE 128787 F4B-DL-111 Flange-Mount Bearing Unit | BD6JGQ F4B-DL-111 128787--SteelSteelSteelYes--€231.42
BALDOR / DODGE 128782 F4B-DL-104 Flange-Mount Bearing Unit | BD6JJT F4B-DL-104 128782--SteelSteelSteelYes--€185.13
BALDOR / DODGE 126625 F4B-DL-50M Mounted Ball Bearing | BD6JTU F4B-DL-50M 12662550 mm-SteelSteelSteelYes--€277.71
BALDOR / DODGE 128789 F4B-DL-115 Flange-Mount Bearing Unit | BD6LZZ F4B-DL-115 128789--SteelSteelSteelYes--€252.74
BALDOR / DODGE 128780 F4B-DL-103 Flange-Mount Bearing Unit | BD6NZP F4B-DL-103 128780--SteelSteelSteelYes--€151.39
BALDOR / DODGE 139695 F4B-DL-107 MOD | BD6UML F4B-DL-107 MOD 139695--------€226.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 059705 F4B-DL-107-NL Concentric Clamp Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel
€185.13 /unit