BALDOR / DODGE 059595 SXR Eccentric Collar Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BF8ETJ

BALDOR / DODGE 059595 F2B-SXV-111-NL SXR Eccentric Collar Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel

Item: BF8ETJ Model: 059595Cross Ref: F2B-SXV-111-NL
In Stock

Get it by Tuesday, Jun 17

€132.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentEccentric Collar
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)16
Ship length (cm)15.88
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 058778 SXR Eccentric Collar Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD6VQG 0587781"----RoundSingle LipSteel€74.25
BALDOR / DODGE 131737 F2B-SXV-012 Flange-Mount Bearing Unit | BD7TAX F2B-SXV-012 131737-SteelSteelSteelYes---€69.05
BALDOR / DODGE 131740 F2B-SXV-100 Flange-Mount Bearing Unit | BD7WKF F2B-SXV-100 131740-SteelSteelSteel----€67.74
BALDOR / DODGE 131743 F2B-SXV-103 Flange-Mount Bearing Unit | BD8NQB F2B-SXV-103 131743-SteelSteelSteelYes---€78.65
BALDOR / DODGE 131748 F2B-SXV-107 Flange-Mount Bearing Unit | BD8TTT F2B-SXV-107 131748-SteelSteelSteelYes---€93.80
BALDOR / DODGE 131739 F2B-SXV-015 Flange-Mount Bearing | BD8WNX F2B-SXV-015 131739-SteelSteelSteelYes---€65.64
BALDOR / DODGE 058779 SXR Eccentric Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD9GCB 0587791.438"----RoundSingle LipSteel€84.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 059595 F2B-SXV-111-NL SXR Eccentric Collar Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel
€132.88 /unit