BALDOR / DODGE 058995 Concentric Clamp Collar Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BE3ATE

BALDOR / DODGE 058995 P2B-DL-100-NL Concentric Clamp Collar Bearing, Shaft Size 1.0 Inch, Bore Round, Steel

Item: BE3ATE Model: 058995Cross Ref: P2B-DL-100-NL
In Stock

Get it by Thursday, Jun 12

€146.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size1"

Shipping Info:

Ship weight (kg) 1.017
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 128713 P2B-DL-112 Pillow Block Bearing Unit | BD6HQW P2B-DL-112 128713-SteelSteelSteelYes---€231.42
BALDOR / DODGE 128707 P2B-DL-104 Pillow Block Bearing Unit | BD6RUY P2B-DL-104 128707-SteelSteelSteelYes---€185.13
BALDOR / DODGE 128719 P2B-DL-207 Pillow Block Bearing Unit | BD6TNR P2B-DL-207 128719-SteelSteelSteelYes---€365.57
BALDOR / DODGE 128703 P2B-DL-100 Pillow Block Bearing Unit | BD6VCQ P2B-DL-100 128703-SteelSteelSteelYes---€132.77
BALDOR / DODGE 126609 P2B-DL-60M Pillow Block Bearing Unit | BD6XNB P2B-DL-60M 12660960 mmSteelSteelSteelYes---€417.78
BALDOR / DODGE 128714 P2B-DL-115 Pillow Block Bearing Unit | BD7CNV P2B-DL-115 128714-SteelSteelSteelYes---€252.74
BALDOR / DODGE 049627 Concentric Clamp Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD7QJG 0496271.438"----RoundSingle LipSteel€203.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 058995 P2B-DL-100-NL Concentric Clamp Collar Bearing, Shaft Size 1.0 Inch, Bore Round, Steel
€146.16 /unit