BALDOR / DODGE 058596 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE7MLE

BALDOR / DODGE 058596 P2B-SCEZ-104S-P-MOD EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BE7MLE Model: 058596Cross Ref: P2B-SCEZ-104S-P-MOD
Limited Availability
€153.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialPolymer
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 0.5355
Country of OriginUS

Product Variants

ProductModelRing MaterialShaft SizeBearing MaterialSeal TypeHousing MaterialRotationRetainer TypeBore TypePrice
BALDOR / DODGE 058931 EZ Kleen Bearing, Shaft Size 1.7500 Inch, Bore Round, Ni-Co Steel | AM7JBA 058931-1 3/4"-Triple LipPolymer--Round€300.46
BALDOR / DODGE 049996 EZ Kleen Bearing, Shaft Size 0.8750 Inch, Bore Round, Ni-Co Steel | AM7JBC 049996-7/8"-Single LipStainless Steel--Round€132.69
BALDOR / DODGE 127697 P2B-SCEZ-20M-SHCR Mounted Ball Bearing | AM7JCX P2B-SCEZ-20M-SHCR 127697Steel20 mmSteel--YesMax Life Cage-€209.88
BALDOR / DODGE 062874 EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel | AM7JQR 062874-1 5/8"-Single LipStainless Steel--Round€205.41
BALDOR / DODGE 068236 EZ Kleen Bearing, Shaft Size 0.6250 Inch, Bore Round, Ni-Co Steel | AM7JRV 068236-5/8"-Triple LipStainless Steel--Round€209.88
BALDOR / DODGE 056798 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6ENN 056798-1 1/4"-Single LipStainless Steel--Round€184.36
BALDOR / DODGE 127501 P2B-SCEZ-100-PCR Pillow Block & Base-Mount Bearing | BD6GHH P2B-SCEZ-100-PCR 127501Steel-Steel--YesMax Life Cage-€164.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 058596 P2B-SCEZ-104S-P-MOD EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€153.09 /unit