Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 057850 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | BE6RNF

BALDOR / DODGE 057850 F4B-SC-111-FF Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel

Item: BE6RNF Model: 057850Cross Ref: F4B-SC-111-FF
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€219.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1.688"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeShaft AttachmentSeal TypeRing MaterialBall MaterialInsert MaterialHousing MaterialBore TypePrice
BALDOR / DODGE 054918 Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel | AM7JNV 0549182 1/4"Set ScrewShield--SteelCast IronRound€588.15
BALDOR / DODGE 124214 F4B-SC-200 Flange-Mount Bearing Unit | BD6ELK F4B-SC-200 124214---SteelSteel---€183.72
BALDOR / DODGE 124217 F4B-SC-207 Flange-Mount Bearing Unit | BD6ELN F4B-SC-207 124217---SteelSteel---€268.47
BALDOR / DODGE 124209 F4B-SC-108 Flange-Mount Bearing Unit | BD6ELQ F4B-SC-108 124209---SteelSteel---€140.50
BALDOR / DODGE 124213 F4B-SC-115 Flange-Mount Bearing Unit | BD6ELT F4B-SC-115 124213---SteelSteel---€183.72
BALDOR / DODGE 124220 F4B-SC-215 Flange-Mount Bearing Unit | BD6EMK F4B-SC-215 124220---SteelSteel---€432.57
BALDOR / DODGE 124208 F4B-SC-107 Flange-Mount Bearing Unit | BD6EQP F4B-SC-107 124208-Setscrew-SteelSteelSteelCast Iron-€126.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 057850 F4B-SC-111-FF Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel
€219.17 /unit