BALDOR / DODGE 057752 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BE3KEQ

BALDOR / DODGE 057752 TB-SC-104S-NL Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel

Item: BE3KEQ Model: 057752Cross Ref: TB-SC-104S-NL
Limited Availability
€133.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTapped Base Pillow Block
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 1.125
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialHousing TypeBearing MaterialRotationThread TypePrice
BALDOR / DODGE 058268 Set Screw Bearing, Shaft Size 0.7500 Inch, Bore Round, Steel | AM7HQY 0582683/4"Single Lip--Tapped Base Pillow Block---€164.18
BALDOR / DODGE 124465 TB-SC-100 Pillow Block Bearing Unit | BD6FXD TB-SC-100 124465--SteelSteelTapped Base Pillow BlockSteelYesUNC€109.72
BALDOR / DODGE 124462 TB-SC-012 Pillow Block Bearing Unit | BD6JJV TB-SC-012 124462--SteelSteelTapped Base Pillow BlockSteelYesUNC€109.72
BALDOR / DODGE 052472 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BD6JUM 0524722"Single Lip--Tapped Base Pillow Block---€226.47
BALDOR / DODGE 124479 TB-SC-108 Pillow Block Bearing Unit | BD6LPH TB-SC-108 124479--SteelSteelTapped Base Pillow BlockSteelYesUNC€193.92
BALDOR / DODGE 058266 Set Screw Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BD6PJV 0582661 1/2"Single Lip--Tapped Base Pillow Block---€193.92
BALDOR / DODGE 124478 TB-SC-115 Pillow Block Bearing Unit | BD6QDB TB-SC-115 124478--SteelSteelTapped Base Pillow BlockSteelYesUNC€201.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 057752 TB-SC-104S-NL Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel
€133.97 /unit