BALDOR / DODGE 057442 EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel | BE3QGF

BALDOR / DODGE 057442 P2B-DLEZ-110L-PCR EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel

Item: BE3QGF Model: 057442Cross Ref: P2B-DLEZ-110L-PCR
In Stock

Get it by Tuesday, Jun 10

€459.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialPolymer
Seal TypeTriple Lip
Shaft Size1 5/8"

Shipping Info:

Ship weight (kg) 1.5345
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialRing MaterialBearing MaterialRotationRetainer TypeBearing FinishBore TypePrice
BALDOR / DODGE 058516 EZ Kleen Bearing, Shaft Size 2.0 Inch, Bore Round, Ni-Co Steel | AM7HRP 0585162"Polymer-----Round€722.62
BALDOR / DODGE 127718 P2B-DLEZ-104S-SHCR Pillow Block & Base-Mount Bearing | BD7FXZ P2B-DLEZ-104S-SHCR 127718--SteelSteelYesMax Life CageNickel Coated-€343.50
BALDOR / DODGE 127629 P2B-DLEZ-050M-PCR Pillow Block & Base-Mount Bearing | BD7QND P2B-DLEZ-050M-PCR 12762950 mm-SteelSteelYesMax Life CageNickel Coated-€494.47
BALDOR / DODGE 127721 P2B-DLEZ-108-SHCR Pillow Block & Base-Mount Bearing | BD7QNF P2B-DLEZ-108-SHCR 127721--SteelSteelYesMax Life CageNickel Coated-€432.39
BALDOR / DODGE 127720 P2B-DLEZ-107-SHCR Pillow Block & Base-Mount Bearing | BD9AMM P2B-DLEZ-107-SHCR 127720--SteelSteelYesMax Life CageNickel Coated-€408.39
BALDOR / DODGE 127744 P2B-DLEZ-50M-SHCR Mounted Ball Bearing | BE2MPG P2B-DLEZ-50M-SHCR 12774450 mm-SteelSteelYesMax Life CageNickel Coated-€568.54
BALDOR / DODGE 127586 P2B-DLEZ-115-PCR Pillow Block & Base-Mount Bearing | BE3AVE P2B-DLEZ-115-PCR 127586--SteelSteelYesMax Life CageNickel Coated-€494.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 057442 P2B-DLEZ-110L-PCR EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel
€459.20 /unit