BALDOR / DODGE 057265 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD8MYL

BALDOR / DODGE 057265 WSTU-SC-115-HT Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel

Item: BD8MYL Model: 057265Cross Ref: WSTU-SC-115-HT
In Stock

Get it by Tuesday, Jun 10

€458.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeShield
Shaft AttachmentSet Screw
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 062308 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | AM7JKU 0623082"Shield----RoundSteel€514.17
BALDOR / DODGE 125118 WSTU-SC-207 Take-Up Ball Bearing Unit | BD6EME WSTU-SC-207 125118--SteelSteelSteelYes--€307.73
BALDOR / DODGE 125116 WSTU-SC-115 Take-Up Ball Bearing Unit | BD6ERN WSTU-SC-115 125116--SteelSteelSteelYes--€227.22
BALDOR / DODGE 125114 WSTU-SC-107 Take-Up Ball Bearing Unit | BD6EXA WSTU-SC-107 125114--SteelSteelSteelYes--€171.51
BALDOR / DODGE 125119 WSTU-SC-215 Take-Up Ball Bearing Unit | BD6FEN WSTU-SC-215 125119--SteelSteelSteelYes--€502.82
BALDOR / DODGE 125113 WSTU-SC-103 Take-Up Ball Bearing Unit | BD6HHK WSTU-SC-103 125113--SteelSteelSteelYes--€164.59
BALDOR / DODGE 125151 WSTU-SC-110L Take-Up Ball Bearing Unit | BD6KEC WSTU-SC-110L 125151--SteelSteelSteelYes--€259.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 057265 WSTU-SC-115-HT Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel
€458.45 /unit