BALDOR / DODGE 056801 EZ Kleen Bearing, Shaft Size 0.7500 Inch, Bore Round, Ni-Co Steel | BE3YFE

BALDOR / DODGE 056801 F2B-SCEZ-012-SH EZ Kleen Bearing, Shaft Size 0.7500 Inch, Bore Round, Ni-Co Steel

Item: BE3YFE Model: 056801Cross Ref: F2B-SCEZ-012-SH
In Stock

Get it by Monday, Jun 16

€121.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialStainless Steel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size3/4"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)16
Ship length (cm)14.81
Ship width (cm)7.8
Country of OriginUS

Product Variants

ProductModelRing MaterialShaft SizeBearing MaterialSeal TypeHousing MaterialRotationRetainer TypeBore TypePrice
BALDOR / DODGE 056734 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | AM7HRR 056734-1 3/8"-Triple LipStainless Steel--Round€317.05
BALDOR / DODGE 056893 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | AM7HTC 056893-1 3/8"-Triple LipPolymer--Round€228.37
BALDOR / DODGE 127706 F2B-SCEZ-35M-SHCR Flange-Mount Bearing | AM7JCY F2B-SCEZ-35M-SHCR 127706Steel35 mmSteel--YesMax Life Cage-€317.05
BALDOR / DODGE 127525 F2B-SCEZ-100-PCR Flange-Mount Bearing | BD6FKA F2B-SCEZ-100-PCR 127525Steel-Steel--YesMax Life Cage-€164.59
BALDOR / DODGE 127527 F2B-SCEZ-104S-PCR Flange-Mount Bearing | BD6GZZ F2B-SCEZ-104S-PCR 127527Steel-Steel--YesMax Life Cage-€170.85
BALDOR / DODGE 057894 EZ Kleen Bearing, Shaft Size 1.4375 Inch, Bore Round, Ni-Co Steel | BD6JRW 057894-1.438"-Triple LipPolymer--Round€223.64
BALDOR / DODGE 136718 F2B-SCEZ-115-PSS Flange-Mount Bearing | BD6JXK F2B-SCEZ-115-PSS 136718Stainless Steel-Stainless Steel--YesMax Life Cage-€419.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 056801 F2B-SCEZ-012-SH EZ Kleen Bearing, Shaft Size 0.7500 Inch, Bore Round, Ni-Co Steel
€121.84 /unit