BALDOR / DODGE 056633 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE7QNA

BALDOR / DODGE 056633 F4B-SCEZ-104-SH EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BE7QNA Model: 056633Cross Ref: F4B-SCEZ-104-SH
In Stock

Get it by Thursday, Jun 12

€184.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialStainless Steel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelRing MaterialBearing MaterialShaft SizeSeal TypeHousing MaterialRotationRetainer TypeBearing FinishPrice
BALDOR / DODGE 127711 F4B-SCEZ-30M-SHCR Mounted Ball Bearing | AM7JCZ F4B-SCEZ-30M-SHCR 127711SteelSteel30 mm--YesMax Life CageNickel Coated€266.02
BALDOR / DODGE 127713 F4B-SCEZ-40M-SHCR Flange-Mount Bearing | AM7JDA F4B-SCEZ-40M-SHCR 127713SteelSteel40 mm--YesMax Life CageNickel Coated€340.01
BALDOR / DODGE 049477 EZ Kleen Bearing, Shaft Size 1.1250 Inch, Bore Round, Ni-Co Steel | AM7JFD 049477--1 1/8"Single LipStainless Steel---€155.64
BALDOR / DODGE 062835 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | AM7JQQ 062835--1 3/8"Triple LipStainless Steel---€317.05
BALDOR / DODGE 127516 F4B-SCEZ-100-PCR Flange-Mount Bearing | BD6HQR F4B-SCEZ-100-PCR 127516SteelSteel---YesMax Life CageNickel Coated€164.59
BALDOR / DODGE 136728 F4B-SCEZ-104S-PSS Flange-Mount Bearing | BD6JAQ F4B-SCEZ-104S-PSS 136728Stainless SteelStainless Steel---YesMax Life Cage-€245.59
BALDOR / DODGE 136730 F4B-SCEZ-107-PSS Flange-Mount Bearing | BD6JXL F4B-SCEZ-107-PSS 136730Stainless SteelStainless Steel---YesMax Life Cage-€291.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 056633 F4B-SCEZ-104-SH EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€184.36 /unit