BALDOR / DODGE 053320 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel | BD6GFK

BALDOR / DODGE 053320 SCHB-SCM-307 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel

Item: BD6GFK Model: 053320Cross Ref: SCHB-SCM-307
In Stock

Get it by Wednesday, Jun 11

€1,238.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialDuctile Iron
Housing TypeScrew Conveyor Hanger Bearing
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size3.438"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 057361 Set Screw Bearing, Shaft Size 3.50 Inch, Bore Round, Steel | BD6HAC 0573613 1/2"RoundSingle LipSteelDuctile IronSet ScrewScrew Conveyor Hanger Bearing€1,388.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 053320 SCHB-SCM-307 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel
€1,238.27 /unit