BALDOR / DODGE 052575 SXR Eccentric Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BE4PQG

BALDOR / DODGE 052575 F4B-SXR-108-FF SXR Eccentric Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel

Item: BE4PQG Model: 052575Cross Ref: F4B-SXR-108-FF
In Stock

Get it by Tuesday, Jun 10

€169.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentEccentric Collar
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 131135 F4B-SXR-207 Flange-Mount Bearing Unit | BD6FKB F4B-SXR-207 131135--SteelSteelSteelYes--€292.27
BALDOR / DODGE 131125 F4B-SXR-115 Flange-Mount Bearing Unit | BD6JUE F4B-SXR-115 131125--SteelSteelSteelYes--€210.39
BALDOR / DODGE 131121 F4B-SXR-111 Flange-Mount Bearing Unit | BD6KZY F4B-SXR-111 131121--SteelSteelSteelYes--€185.64
BALDOR / DODGE 131111 F4B-SXR-103 Flange-Mount Bearing Unit | BD6LGQ F4B-SXR-103 131111--SteelSteelSteelYes--€122.46
BALDOR / DODGE 131113 F4B-SXR-104 Flange-Mount Bearing Unit | BD6LNZ F4B-SXR-104 131113--SteelSteelSteelYes--€144.62
BALDOR / DODGE 131117 F4B-SXR-108 Flange-Mount Bearing Unit | BD6QML F4B-SXR-108 131117--SteelSteelSteelYes--€160.91
BALDOR / DODGE 131130 F4B-SXR-203 Flange-Mount Bearing Unit | BD6QYJ F4B-SXR-203 131130--SteelSteelSteelYes--€263.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 052575 F4B-SXR-108-FF SXR Eccentric Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel
€169.35 /unit