Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 051896 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | BD6ENH

BALDOR / DODGE 051896 P2B-SC-112-FF Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel

Item: BD6ENH Model: 051896Cross Ref: P2B-SC-112-FF
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€219.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 3/4"

Shipping Info:

Ship weight (kg) 2.214
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 053199 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | AM7JMX 05319940 mmSingle Lip----RoundSteel€261.84
BALDOR / DODGE 053563 Set Screw Bearing, Shaft Size 1.6875 Inch, Bore Round, Steel | AM7JNB 0535631.688"Shield----RoundSteel€416.55
BALDOR / DODGE 064455 Set Screw Bearing, Shaft Size 0.6250 Inch, Bore Round, Steel | AM7JRL 0644555/8"Shield----RoundSteel€213.06
BALDOR / DODGE 123806 P2B-SC-100 Pillow Block Bearing Unit | BD6EKZ P2B-SC-100 123806--SteelSteelSteelYes--€130.50
BALDOR / DODGE 123822 P2B-SC-207 Pillow Block Bearing Unit | BD6ELD P2B-SC-207 123822--SteelSteelSteelYes--€268.47
BALDOR / DODGE 123813 P2B-SC-107 Pillow Block Bearing Unit | BD6ELL P2B-SC-107 123813--SteelSteelSteelYes--€126.01
BALDOR / DODGE 123818 P2B-SC-115 Pillow Block Bearing Unit | BD6ELR P2B-SC-115 123818--SteelSteelSteelYes--€183.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 051896 P2B-SC-112-FF Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel
€219.17 /unit