BALDOR / DODGE 050832 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | BE6CFF

BALDOR / DODGE 050832 P2B-SCB-207-NL Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel

Item: BE6CFF Model: 050832Cross Ref: P2B-SCB-207-NL
In Stock

Get it by Tuesday, Jun 17

€331.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size2.438"

Shipping Info:

Ship weight (kg) 3.9884
Ship height (cm)16
Ship length (cm)26.21
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 049410 Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel | AM7JBE 0494102.438"Shield----RoundSteel€685.11
BALDOR / DODGE 124943 P2B-SCB-55M Mounted Ball Bearing | BD6EVB P2B-SCB-55M 12494355 mm-SteelSteelSteelYes--€230.37
BALDOR / DODGE 051879 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BD6NJV 05187950 mmSingle Lip----RoundSteel€227.11
BALDOR / DODGE 123863 P2B-SCB-100 Pillow Block Bearing Unit | BD6NJW P2B-SCB-100 123863--SteelSteelSteelYes--€101.43
BALDOR / DODGE 123864 P2B-SCB-102 Pillow Block Bearing Unit | BD6NJX P2B-SCB-102 123864--SteelSteelSteelYes--€106.94
BALDOR / DODGE 123171 P2B-SCB-104S Pillow Block & Base-Mount Bearing | BD6NUN P2B-SCB-104S 123171--SteelSteelSteelYes--€131.42
BALDOR / DODGE 123871 P2B-SCB-112 Pillow Block Bearing Unit | BD6PAB P2B-SCB-112 123871--SteelSteelSteelYes--€199.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 050832 P2B-SCB-207-NL Set Screw Bearing, Shaft Size 2.4375 Inch, Bore Round, Steel
€331.72 /unit