BALDOR / DODGE 049468 Set Screw Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD9QRH

BALDOR / DODGE 049468 F2B-VSC-106-NL Set Screw Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel

Item: BD9QRH Model: 049468Cross Ref: F2B-VSC-106-NL
In Stock

Get it by Wednesday, Jun 11

€91.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 3/8"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 123611 F2B-VSC-100 Flange-Mount Bearing Unit | BD6FVX F2B-VSC-100 123611-SteelSteelSteel----€60.29
BALDOR / DODGE 125710 F2B-VSC-55M Mounted Ball Bearing | BD6QDC F2B-VSC-55M 12571055 mmSteelSteelSteelYes---€160.68
BALDOR / DODGE 123615 F2B-VSC-108 Flange-Mount Bearing Unit | BD6RJE F2B-VSC-108 123615-SteelSteelSteelYes---€103.34
BALDOR / DODGE 051888 Set Screw Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD6TJK 0518881 1/4"----RoundSingle LipSteel€72.23
BALDOR / DODGE 125708 F2B-VSC-45M Mounted Ball Bearing | BD6TKJ F2B-VSC-45M 12570845 mmSteelSteelSteelYes---€130.13
BALDOR / DODGE 123618 F2B-VSC-104S Flange-Mount Bearing | BD6TNB F2B-VSC-104S 123618-SteelSteelSteelYes---€79.09
BALDOR / DODGE 123694 F2B-VSC-200L Flange-Mount Bearing | BD7BRE F2B-VSC-200L 123694-SteelSteelSteelYes---€197.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 049468 F2B-VSC-106-NL Set Screw Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel
€91.85 /unit