BALDOR / DODGE 048033 Unisphere Bearing, Bore Round, Steel, Shaft Size 4.0 Inch | BD8MYJ

BALDOR / DODGE 048033 P2B-UN2-400E Unisphere Bearing, Bore Round, Steel, Shaft Size 4.0 Inch

Item: BD8MYJ Model: 048033Cross Ref: P2B-UN2-400E
In Stock

Get it by Monday, Jun 16

€5,594.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bore TypeRound
Housing MaterialDuctile Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size48"

Shipping Info:

Ship weight (kg) 18.369
Ship height (cm)21.44
Ship length (cm)36.2
Ship width (cm)8.46
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialBore TypeInsert MaterialPrice
BALDOR / DODGE 070285 Bearing S-2000, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6EQX 0702852.938"TridentCast IronRoundSteel€992.64
BALDOR / DODGE 070288 Bearing S-2000, Bore Round, Steel, Shaft Size 3.4375 Inch | BD6ERJ 0702883.438"TridentCast IronRoundSteel€1,483.68
BALDOR / DODGE 070278 Bearing S-2000, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6ERR 0702781.938"Triple LipCast IronRoundSteel€514.80
BALDOR / DODGE 071795 Bearing S-2000 HD, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6EUT 0717951.938"Triple LipSteelRoundSteel€669.24
BALDOR / DODGE 070284 Bearing S-2000, Bore Round, Steel, Shaft Size 2.6875 Inch | BD6EWM 0702842.688"TridentCast IronRoundSteel€1,021.68
BALDOR / DODGE 070280 Bearing S-2000, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6EXC 0702802.188"Triple LipCast IronRoundSteel€575.52
BALDOR / DODGE 070290 Bearing S-2000, Bore Round, Steel, Shaft Size 3.9375 Inch | BD6FED 0702903.938"TridentCast IronRoundSteel€2,228.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 048033 P2B-UN2-400E Unisphere Bearing, Bore Round, Steel, Shaft Size 4.0 Inch
€5,594.42 /unit