BALDOR / DODGE 038221 Plain Bearing Take Up Frame | BE3DWH

BALDOR / DODGE 038221 WS-515X9 Plain Bearing Take Up Frame

Item: BE3DWH Model: 038221Cross Ref: WS-515X9
In Stock

Get it by Tuesday, Jun 10

€541.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame

Shipping Info:

Ship weight (kg) 16.344
Ship height (cm)5.08
Ship length (cm)62.87
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 038202 Plain Bearing Take Up Frame | BD6GRD 038202038202€173.49
BALDOR / DODGE 038201 Plain Bearing Take Up Frame | BD6HQU 038201038201€158.53
BALDOR / DODGE 038207 Plain Bearing Take Up Frame | BD6KXW 038207038207€173.25
BALDOR / DODGE 038226 Plain Bearing Take Up Frame | BD6VWL 038226038226€620.65
BALDOR / DODGE 038209 Plain Bearing Take Up Frame | BD7HVV 038209038209€246.76
BALDOR / DODGE 038224 Plain Bearing Take Up Frame | BD7KZC 038224038224€723.84
BALDOR / DODGE 038212 Plain Bearing Take Up Frame | BD7PTL 038212038212€270.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 038221 WS-515X9 Plain Bearing Take Up Frame
€541.38 /unit