BALDOR / DODGE 037927 IP Insert Bearing, Shaft Size 5.9375 Inch, Bore Round, Steel | BD6XGL

BALDOR / DODGE 037927 INS-IP-515R IP Insert Bearing, Shaft Size 5.9375 Inch, Bore Round, Steel

Item: BD6XGL Model: 037927Cross Ref: INS-IP-515R
Limited Availability
€6,220.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Insert MaterialSteel
Max. Speed975 rpm
Seal TypeTrident
Shaft Size5.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 037927 INS-IP-515R IP Insert Bearing, Shaft Size 5.9375 Inch, Bore Round, Steel
€6,220.50 /unit