Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 034768 EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel | BF4BXE

BALDOR / DODGE 034768 F2B-PSEZ-30M-P EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel

Item: BF4BXE Model: 034768Cross Ref: F2B-PSEZ-30M-P
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€185.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialPolymer
Housing Type2 Bolt Flange
Insert MaterialNickel Coated Steel
Shaft Size30"

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)3.4
Ship length (cm)8.13
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeHousing MaterialInsert MaterialHousing TypePrice
BALDOR / DODGE 034727 EZ Kleen Bearing, Shaft Size 1.0 Inch, Bore Round, Ni-Co Steel | BD6XVZ 0347271"RoundPolymerNickel Coated Steel2 Bolt Flange€148.77
BALDOR / DODGE 034726 EZ Kleen Bearing, Shaft Size 0.7500 Inch, Bore Round, Ni-Co Steel | BD8LLJ 0347263/4"RoundPolymerNickel Coated Steel2 Bolt Flange€137.02
BALDOR / DODGE 034766 EZ Kleen Bearing, Shaft Size 20.0 Inch, Bore Round, Ni-Co Steel | BD8RLA 03476620"RoundPolymerNickel Coated Steel2 Bolt Flange€130.50
BALDOR / DODGE 034731 EZ Kleen Bearing, Shaft Size 1.4375 Inch, Bore Round, Ni-Co Steel | BD8WKV 0347311.438"RoundPolymerNickel Coated Steel2 Bolt Flange€207.49
BALDOR / DODGE 034729 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD9FBT 0347291 1/4"RoundPolymerNickel Coated Steel2 Bolt Flange€174.86
BALDOR / DODGE 034730 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE2UFX 0347301 1/4"RoundPolymerNickel Coated Steel2 Bolt Flange€197.04
BALDOR / DODGE 034770 EZ Kleen Bearing, Shaft Size 40.0 Inch, Bore Round, Ni-Co Steel | BE2YWQ 03477040"RoundPolymerNickel Coated Steel2 Bolt Flange€230.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034768 F2B-PSEZ-30M-P EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel
€185.60 /unit