Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 034722 EZ Kleen Bearing, Shaft Size 1.50 Inch, Bore Round, Ni-Co Steel | BD8KVW

BALDOR / DODGE 034722 F4B-PSEZ-108-P EZ Kleen Bearing, Shaft Size 1.50 Inch, Bore Round, Ni-Co Steel

Item: BD8KVW Model: 034722Cross Ref: F4B-PSEZ-108-P
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€256.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialPolymer
Housing Type4 Bolt Flange
Insert MaterialNickel Coated Steel
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)13.03
Ship length (cm)13.03
Ship width (cm)13.03
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeHousing MaterialInsert MaterialHousing TypePrice
BALDOR / DODGE 034719 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6LYX 0347191 1/4"RoundPolymerNickel Coated Steel4 Bolt Flange€174.86
BALDOR / DODGE 034763 EZ Kleen Bearing, Shaft Size 40.0 Inch, Bore Round, Ni-Co Steel | BD6XGK 03476340"RoundPolymerNickel Coated Steel4 Bolt Flange€219.88
BALDOR / DODGE 034716 EZ Kleen Bearing, Shaft Size 0.7500 Inch, Bore Round, Ni-Co Steel | BD7ZZQ 0347163/4"RoundPolymerNickel Coated Steel4 Bolt Flange€130.50
BALDOR / DODGE 034759 EZ Kleen Bearing, Shaft Size 20.0 Inch, Bore Round, Ni-Co Steel | BD9JCN 03475920"RoundPolymerNickel Coated Steel4 Bolt Flange€130.50
BALDOR / DODGE 034717 EZ Kleen Bearing, Shaft Size 1.0 Inch, Bore Round, Ni-Co Steel | BE3CHQ 0347171"RoundPolymerNickel Coated Steel4 Bolt Flange€148.77
BALDOR / DODGE 034761 EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel | BE3HNQ 03476130"RoundPolymerNickel Coated Steel4 Bolt Flange€167.04
BALDOR / DODGE 034760 EZ Kleen Bearing, Shaft Size 25.0 Inch, Bore Round, Ni-Co Steel | BE3KDY 0347601 1/2"RoundPolymer--€141.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034722 F4B-PSEZ-108-P EZ Kleen Bearing, Shaft Size 1.50 Inch, Bore Round, Ni-Co Steel
€256.63 /unit