BALDOR / DODGE 034714 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE7VEA

BALDOR / DODGE 034714 TB-PSEZ-104-P EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel

Item: BE7VEA Model: 034714Cross Ref: TB-PSEZ-104-P
Limited Availability
€201.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialPolymer
Housing TypeTapped Base Pillow Block
Insert MaterialNickel Coated Steel
Shaft Size1 1/4"

Shipping Info:

Ship weight (kg) 0.216
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 034755 EZ Kleen Bearing, Shaft Size 20.0 Inch, Bore Round, Ni-Co Steel | BD8JVK 03475520"RoundNickel Coated SteelPolymerTapped Base Pillow Block€105.83
BALDOR / DODGE 034712 EZ Kleen Bearing, Shaft Size 1.1875 Inch, Bore Round, Ni-Co Steel | BD8MYG 0347121.188"RoundNickel Coated SteelPolymerTapped Base Pillow Block€178.71
BALDOR / DODGE 034758 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | BD9WGN 0347581 3/8"RoundNickel Coated SteelPolymerTapped Base Pillow Block€201.38
BALDOR / DODGE 034713 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE3NFD 0347131 1/4"RoundNickel Coated SteelPolymerTapped Base Pillow Block€135.47
BALDOR / DODGE 034715 EZ Kleen Bearing, Shaft Size 1.4375 Inch, Bore Round, Ni-Co Steel | BE6CGE 0347151.438"RoundNickel Coated SteelPolymerTapped Base Pillow Block€201.38
BALDOR / DODGE 034757 EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel | BE7AQR 03475730"RoundNickel Coated SteelPolymerTapped Base Pillow Block€170.72
BALDOR / DODGE 034756 EZ Kleen Bearing, Bore Round, Nickel-Coated Steel | BE8RTM 034756-RoundNickel Coated SteelPolymerTapped Base Pillow Block€144.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034714 TB-PSEZ-104-P EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel
€201.38 /unit