BALDOR / DODGE 034709 EZ Kleen Bearing, Shaft Size 1.9375 Inch, Bore Round, Ni-Co Steel | BE9URK

BALDOR / DODGE 034709 P2B-PSEZ-115-P EZ Kleen Bearing, Shaft Size 1.9375 Inch, Bore Round, Ni-Co Steel

Item: BE9URK Model: 034709Cross Ref: P2B-PSEZ-115-P
Limited Availability
€334.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialPolymer
Housing Type2 Bolt Pillow Block
Insert MaterialNickel Coated Steel
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 1.215
Ship length (cm)22.86
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeHousing MaterialInsert MaterialHousing TypePrice
BALDOR / DODGE 034703 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6LAX 0347031 1/4"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€167.04
BALDOR / DODGE 034702 EZ Kleen Bearing, Shaft Size 1.1875 Inch, Bore Round, Ni-Co Steel | BD6NND 0347021.188"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€167.04
BALDOR / DODGE 034751 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | BD7FWX 0347511 3/8"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€197.04
BALDOR / DODGE 034750 EZ Kleen Bearing, Shaft Size 30.0 Inch, Bore Round, Ni-Co Steel | BD8HDY 03475030"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€167.04
BALDOR / DODGE 034754 EZ Kleen Bearing, Shaft Size 50.0 Inch, Bore Round, Ni-Co Steel | BD9YUC 03475450"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€287.09
BALDOR / DODGE 034704 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BE2AYU 0347041 1/4"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€207.49
BALDOR / DODGE 034748 EZ Kleen Bearing, Shaft Size 20.0 Inch, Bore Round, Ni-Co Steel | BE2MHG 03474820"RoundPolymerNickel Coated Steel2 Bolt Pillow Block€130.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034709 P2B-PSEZ-115-P EZ Kleen Bearing, Shaft Size 1.9375 Inch, Bore Round, Ni-Co Steel
€334.92 /unit