BALDOR / DODGE 034327 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 40.0 Inch | BD8ZMF

BALDOR / DODGE 034327 WSTU-LT10-40M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 40.0 Inch

Item: BD8ZMF Model: 034327Cross Ref: WSTU-LT10-40M
Limited Availability
€764.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed1100 rpm
Shaft Size40.000"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034327 WSTU-LT10-40M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 40.0 Inch
€764.17 /unit