Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 034266 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch | BE4XYC

BALDOR / DODGE 034266 F2B-LT10-20M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch

Item: BE4XYC Model: 034266Cross Ref: F2B-LT10-20M
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€409.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type2 Bolt Flange
Insert MaterialSteel
Max. Speed2500 RPM
Shaft Size20"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.87
Ship length (cm)12.22
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 033194 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.50 Inch | BD6JRN 0331941 1/2"1600 RPMRoundSteelCast Iron2 Bolt Flange€576.24
BALDOR / DODGE 034260 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch | BD6MKP 03426020"2500 RPMRoundSteelCast Iron2 Bolt Flange€293.72
BALDOR / DODGE 034218 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 40.0 Inch | BD6NNB 03421840"1100 RPMRoundSteelCast Iron2 Bolt Flange€477.92
BALDOR / DODGE 034261 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 25.0 Inch | BD6NNC 0342611 1/2"-RoundSteelCast Iron-€301.19
BALDOR / DODGE 034262 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 30.0 Inch | BD7BRU 03426230"1600 RPMRoundSteelCast Iron2 Bolt Flange€336.03
BALDOR / DODGE 033094 Flange-Mount Plain Sleeve Bearing Unit | BD7EHB 033094------€398.26
BALDOR / DODGE 033096 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.7500 Inch | BD7FGU 0330961 3/4"1300 RPMRoundSteelCast Iron2 Bolt Flange€501.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 034266 F2B-LT10-20M Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch
€409.46 /unit