Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 033979 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 0.9375 Inch | BD7QJC

BALDOR / DODGE 033979 P2B-LT10-015 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 0.9375 Inch

Item: BD7QJC Model: 033979Cross Ref: P2B-LT10-015
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€484.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed1900 RPM
Shaft Size0.938"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)7.06
Ship length (cm)13.97
Ship width (cm)2.69
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 034234 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 20.0 Inch | AM7JHU 03423420"2500 RPMRoundSteelCast Iron2 Bolt Pillow Block€350.97
BALDOR / DODGE 032957 Motor. J20AE 130V DC 2500 RPM | BD6ENE 032957------€597.39
BALDOR / DODGE 032990 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.9375 Inch | BD6JMD 0329902.938"700 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,026.77
BALDOR / DODGE 033673 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1875 Inch | BD6JRP 0336731.188"1600 RPMRoundSteelCast Iron2 Bolt Pillow Block€353.46
BALDOR / DODGE 032976 G.M. J28JA 90V DC 312 RPM Washdown Pillow Block Plain Sleeve Bearing Unit | BD6NMY 032976------€477.92
BALDOR / DODGE 033994 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.1875 Inch | BD6NNA 0339942.188"1100 RPMRoundSteelCast Iron2 Bolt Pillow Block€937.16
BALDOR / DODGE 034247 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 35.0 Inch | BD6NZK 03424735"1300 RPMRoundSteelCast Iron2 Bolt Pillow Block€379.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033979 P2B-LT10-015 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 0.9375 Inch
€484.00 /unit