BALDOR / DODGE 033953 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.0 Inch | BE7WDH

BALDOR / DODGE 033953 SCHB-LT10-200 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.0 Inch

Item: BE7WDH Model: 033953Cross Ref: SCHB-LT10-200
In Stock

Get it by Monday, Jun 16

€713.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialDuctile Iron
Housing TypeScrew Conveyor Hanger Bearing
Insert MaterialSteel
Max. Speed1100 RPM
Shaft Size2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialMax. SpeedHousing TypeBore TypeInsert MaterialPrice
BALDOR / DODGE 033890 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch | BD6NMZ 0338901 1/8"Cast Iron1600 RPMHanger BearingRoundSteel€335.56
BALDOR / DODGE 033955 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.50 Inch | BD6QDT 0339552 1/2"Ductile Iron800 RPMScrew Conveyor Hanger BearingRoundSteel€1,115.70
BALDOR / DODGE 033937 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch | BD7PGA 0339371.938"Ductile Iron1100 RPMScrew Conveyor Hanger BearingRoundSteel€495.10
BALDOR / DODGE 033939 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.4375 Inch | BD9AQH 0339392.438"Ductile Iron800 RPMScrew Conveyor Hanger BearingRoundSteel€948.53
BALDOR / DODGE 033952 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch | BD9FBR 0339521.938"Ductile Iron1100 RPMScrew Conveyor Hanger BearingRoundSteel€713.35
BALDOR / DODGE 033940 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.50 Inch | BD9GCA 0339402 1/2"Ductile Iron800 RPMScrew Conveyor Hanger BearingRoundSteel€903.71
BALDOR / DODGE 033954 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.4375 Inch | BD9LFM 0339542.438"Ductile Iron800 RPMScrew Conveyor Hanger BearingRoundSteel€1,115.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033953 SCHB-LT10-200 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.0 Inch
€713.35 /unit