BALDOR / DODGE 033920 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.6875 Inch | BE2LEM

BALDOR / DODGE 033920 WSTU-LT10-111 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.6875 Inch

Item: BE2LEM Model: 033920Cross Ref: WSTU-LT10-111
Limited Availability
€764.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed1300 rpm
Shaft Size1.688"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033920 WSTU-LT10-111 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.6875 Inch
€764.17 /unit