BALDOR / DODGE 033914 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch | BF2JNG

BALDOR / DODGE 033914 WSTU-LT10-102 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch

Item: BF2JNG Model: 033914Cross Ref: WSTU-LT10-102
Limited Availability
€518.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed1600 rpm
Shaft Size1.125"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033914 WSTU-LT10-102 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch
€518.99 /unit