BALDOR / DODGE 033904 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch | BF8XCG

BALDOR / DODGE 033904 HNG-LT10-107 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch

Item: BF8XCG Model: 033904Cross Ref: HNG-LT10-107
In Stock

Get it by Monday, Jun 16

€566.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeHanger Bearing
Insert MaterialSteel
Max. Speed1600 RPM
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 033896 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6ENF 0338961.938"1100 RPMRoundSteelCast IronHanger Bearing€500.31
BALDOR / DODGE 033903 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.3750 Inch | BD6KBE 0339031 3/8"1600 RPMRoundSteelCast IronHanger Bearing€540.29
BALDOR / DODGE 033892 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.25 Inch | BD8DZQ 0338921 1/4"1600 RPMRoundSteelCast IronHanger Bearing€375.54
BALDOR / DODGE 033893 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.3750 Inch | BD8ZME 0338931 3/8"1600 RPMRoundSteelCast IronHanger Bearing€313.22
BALDOR / DODGE 033902 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.25 Inch | BE2TVL 0339021 1/4"1600 RPMRoundSteelCast IronHanger Bearing€540.29
BALDOR / DODGE 033906 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch | BE6AXV 0339061.938"1100 RPMRoundSteelCast IronHanger Bearing€766.81
BALDOR / DODGE 033894 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch | BE9BFX 0338941.438"1600 RPMRoundSteelCast IronHanger Bearing€375.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033904 HNG-LT10-107 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch
€566.94 /unit