BALDOR / DODGE 033887 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.9375 Inch | BF4JNP

BALDOR / DODGE 033887 WSTU-LT7-215 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.9375 Inch

Item: BF4JNP Model: 033887Cross Ref: WSTU-LT7-215
Limited Availability
€1,151.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed700 RPM
Shaft Size2.938"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033887 WSTU-LT7-215 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.9375 Inch
€1,151.23 /unit