BALDOR / DODGE 033882 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch | BF7HHB

BALDOR / DODGE 033882 WSTU-LT7-115 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch

Item: BF7HHB Model: 033882Cross Ref: WSTU-LT7-115
In Stock

Get it by Tuesday, Jun 10

€597.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Max. Speed1100 rpm
Shaft Size1.938"

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033882 WSTU-LT7-115 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.9375 Inch
€597.39 /unit