BALDOR / DODGE 033856 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.50 Inch | BD9EAN

BALDOR / DODGE 033856 NSTU-LT10-208 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.50 Inch

Item: BD9EAN Model: 033856Cross Ref: NSTU-LT10-208
Limited Availability
€1,081.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeTAKE-UP, NARROW SLOT
Insert MaterialSteel
Max. Speed800 rpm
Shaft Size2.500"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033856 NSTU-LT10-208 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.50 Inch
€1,081.53 /unit