BALDOR / DODGE 033848 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch | BE3KCX

BALDOR / DODGE 033848 NSTU-LT10-107 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch

Item: BE3KCX Model: 033848Cross Ref: NSTU-LT10-107
Limited Availability
€633.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing TypeTAKE-UP, NARROW SLOT
Insert MaterialSteel
Max. Speed1600 rpm
Shaft Size1.438"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033848 NSTU-LT10-107 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch
€633.49 /unit