BALDOR / DODGE 033490 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.0 Inch | BE6VHJ

BALDOR / DODGE 033490 P2B-MM10-400 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.0 Inch

Item: BE6VHJ Model: 033490Cross Ref: P2B-MM10-400
Limited Availability
€4,095.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Shaft Size48"

Shipping Info:

Ship weight (kg) 16.5465
Ship length (cm)34.93
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 033510 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.50 Inch | BD6KEA 0335104 1/2"400 RPMRoundSteelCast Iron2 Bolt Pillow Block€3,372.79
BALDOR / DODGE 033247 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 3.4375 Inch | BD7CEK 0332473.438"900 RPMRoundSteelCast Iron2 Bolt Pillow Block€2,405.76
BALDOR / DODGE 033347 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 3.4375 Inch | BD7ZZP 0333473.438"900 RPMRoundSteelCast Iron2 Bolt Pillow Block€3,586.85
BALDOR / DODGE 033515 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.50 Inch | BD9KHU 0335154 1/2"400 RPMRoundSteelCast Iron2 Bolt Pillow Block€4,767.95
BALDOR / DODGE 033500 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.4375 Inch | BE3FQN 0335004.438"400 RPMRoundSteelCast Iron2 Bolt Pillow Block€3,542.05
BALDOR / DODGE 033505 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.4375 Inch | BE3FQP 0335054.438"400 RPMRoundSteelCast Iron2 Bolt Pillow Block€4,767.95
BALDOR / DODGE 033485 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.0 Inch | BE7WDF 03348548"-RoundSteelCast Iron-€2,871.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033490 P2B-MM10-400 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 4.0 Inch
€4,095.88 /unit