Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 033264 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch | BD9DBB

BALDOR / DODGE 033264 F4B-LT7-102 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch

Item: BD9DBB Model: 033264Cross Ref: F4B-LT7-102
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€392.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type4 Bolt Flange
Insert MaterialSteel
Max. Speed1600 RPM
Shaft Size1 1/8"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.8
Ship length (cm)10.8
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialMax. SpeedBore TypeInsert MaterialHousing TypePrice
BALDOR / DODGE 033699 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.50 Inch | BD6GRV 0336991 1/2"-1600 RPMRoundSteel4 Bolt Flange€130.68
BALDOR / DODGE 033273 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.0 Inch | BD6HYA 0332732"Cast Iron1100 RPMRoundSteel4 Bolt Flange€545.12
BALDOR / DODGE 034275 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 30.0 Inch | BD6JRQ 03427530"Cast Iron1600 RPMRoundSteel4 Bolt Flange€336.03
BALDOR / DODGE 033268 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6LZJ 0332681.438"Cast Iron1600 RPMRoundSteel4 Bolt Flange€398.26
BALDOR / DODGE 034280 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 60.0 Inch | BD6NZL 03428060"Cast Iron700 RPMRoundSteel4 Bolt Flange€685.76
BALDOR / DODGE 033263 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.0 Inch | BD6QXR 0332631"Cast Iron1900 RPMRoundSteel4 Bolt Flange€316.12
BALDOR / DODGE 033269 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.50 Inch | BD6RTJ 0332691 1/2"Cast Iron1600 RPMRoundSteel4 Bolt Flange€398.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033264 F4B-LT7-102 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.1250 Inch
€392.73 /unit