BALDOR / DODGE 033262 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 0.9375 Inch | BE6YAL

BALDOR / DODGE 033262 F4B-LT7-015 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 0.9375 Inch

Item: BE6YAL Model: 033262Cross Ref: F4B-LT7-015
Limited Availability
€368.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type4 Bolt Flange
Insert MaterialSteel
Max. Speed1900 RPM
Shaft Size0.938"

Shipping Info:

Ship weight (kg) 1.125
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialMax. SpeedBore TypeInsert MaterialHousing TypePrice
BALDOR / DODGE 033699 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.50 Inch | BD6GRV 0336991 1/2"-1600 RPMRoundSteel4 Bolt Flange€130.68
BALDOR / DODGE 033273 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.0 Inch | BD6HYA 0332732"Cast Iron1100 RPMRoundSteel4 Bolt Flange€545.12
BALDOR / DODGE 034275 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 30.0 Inch | BD6JRQ 03427530"Cast Iron1600 RPMRoundSteel4 Bolt Flange€336.03
BALDOR / DODGE 033268 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.4375 Inch | BD6LZJ 0332681.438"Cast Iron1600 RPMRoundSteel4 Bolt Flange€398.26
BALDOR / DODGE 034280 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 60.0 Inch | BD6NZL 03428060"Cast Iron700 RPMRoundSteel4 Bolt Flange€685.76
BALDOR / DODGE 033263 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.0 Inch | BD6QXR 0332631"Cast Iron1900 RPMRoundSteel4 Bolt Flange€316.12
BALDOR / DODGE 033269 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 1.50 Inch | BD6RTJ 0332691 1/2"Cast Iron1600 RPMRoundSteel4 Bolt Flange€398.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033262 F4B-LT7-015 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 0.9375 Inch
€368.81 /unit