BALDOR / DODGE 033251 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 3.50 Inch | BD6XGJ

BALDOR / DODGE 033251 P2B-MM7-308 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 3.50 Inch

Item: BD6XGJ Model: 033251Cross Ref: P2B-MM7-308
Limited Availability
€2,405.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Housing MaterialCast iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed900 rpm
Shaft Size3.500"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033251 P2B-MM7-308 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 3.50 Inch
€2,405.76 /unit