BALDOR / DODGE 033077 Output, Motor-Rpm, DC, Pillow Block Plain Sleeve Bearing Unit | BD7TAP

BALDOR / DODGE 033077 P2B-LT7-300 Output, Motor-Rpm, DC, Pillow Block Plain Sleeve Bearing Unit

Item: BD7TAP Model: 033077Cross Ref: P2B-LT7-300
In Stock

Get it by Wednesday, Jun 11

€1,077.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)17.15
Ship length (cm)29.85
Ship width (cm)6.91
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 034233 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 75.0 Inch | BD7KZA 03423375"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,026.77
BALDOR / DODGE 034243 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 75.0 Inch | BD7QJD 03424375"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,446.19
BALDOR / DODGE 034242 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 70.0 Inch | BD9FKU 03424270"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,446.19
BALDOR / DODGE 033974 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 3.0 Inch | BD9LFN 03397424"-RoundSteelCast Iron-€1,518.38
BALDOR / DODGE 033998 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 2.9375 Inch | BD9WGK 0339982.938"700 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,518.38
BALDOR / DODGE 034232 Plain Bearing, Solidlube, Bore Round, Steel, Shaft Size 70.0 Inch | BE3WDM 03423270"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,026.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 033077 P2B-LT7-300 Output, Motor-Rpm, DC, Pillow Block Plain Sleeve Bearing Unit
€1,077.80 /unit