Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 027501 Shaft Mounted Clutch & Brake, Size 375, Shaft Att. Finished Bore | AK8NEY

BALDOR / DODGE 027501 Shaft Mounted Clutch & Brake, Size 375, Shaft Att. Finished Bore

Item: AK8NEY Model: 027501
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,715.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Shaft AttachmentFINISHED BORE
Size375

Shipping Info:

Ship weight (kg) 2.6415
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 027501 Shaft Mounted Clutch & Brake, Size 375, Shaft Att. Finished Bore
€1,715.85 /unit