BALDOR / DODGE 023474 Double Interlock Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD9KHT

BALDOR / DODGE 023474 F4B-DI-315RE Double Interlock Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel

Item: BD9KHT Model: 023474Cross Ref: F4B-DI-315RE
In Stock

Get it by Wednesday, Jun 11

€5,197.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size3.938"

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 023469 Double Interlock Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BD6WZD 02346924"TaperedTriple LipSteelSet Screw€2,390.55
BALDOR / DODGE 023433 Double Interlock Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD6XVY 0234332.188"TaperedTriple LipSteelSet Screw€1,575.67
BALDOR / DODGE 023461 Double Interlock Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BD6YBT 0234612"TaperedTriple LipSteelSet Screw€1,345.27
BALDOR / DODGE 023439 Double Interlock Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD7FVM 0234392.938"TaperedTriple LipSteelSet Screw€2,322.53
BALDOR / DODGE 023476 Double Interlock Bearing, Shaft Size 4.4375 Inch, Bore Tapered, Steel | BD7NTF 0234764.438"TaperedTriple LipSteelSet Screw€7,957.18
BALDOR / DODGE 023431 Double Interlock Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BD8CRU 0234311.938"TaperedTriple LipSteelSet Screw€1,345.27
BALDOR / DODGE 023445 Double Interlock Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD8XVZ 0234453.938"TaperedTriple LipSteelSet Screw€5,197.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023474 F4B-DI-315RE Double Interlock Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel
€5,197.06 /unit