BALDOR / DODGE 023415 Double Interlock Bearing, Shaft Size 5.4375 Inch, Bore Tapered, Steel | BE3DQD

BALDOR / DODGE 023415 P4B-DI-507RE Double Interlock Bearing, Shaft Size 5.4375 Inch, Bore Tapered, Steel

Item: BE3DQD Model: 023415Cross Ref: P4B-DI-507RE
In Stock

Get it by Tuesday, Jun 10

€12,141.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size5.438"

Shipping Info:

Ship weight (kg) 139.725
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 023362 Double Interlock Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD6FEP 0233623.938"Triple LipTaperedSteelSet Screw€4,182.71
BALDOR / DODGE 023363 Double Interlock Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel | BD6GZN 02336348"Triple LipTaperedSteelSet Screw€4,309.50
BALDOR / DODGE 023401 Double Interlock Bearing, Shaft Size 2.6875 Inch, Bore Tapered, Steel | BD6HJE 0234012.688"Triple LipTaperedSteelSet Screw€1,806.06
BALDOR / DODGE 023356 Double Interlock Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6KUL 0233562.938"Triple LipTaperedSteelSet Screw€1,962.24
BALDOR / DODGE 023409 Double Interlock Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD6LFQ 0234093.938"Triple LipTaperedSteelSet Screw€4,182.71
BALDOR / DODGE 023400 Double Interlock Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BD6NMW 0234002 1/2"Triple LipTaperedSteelSet Screw€1,498.35
BALDOR / DODGE 023357 Double Interlock Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BD6QRL 02335724"Triple LipTaperedSteelSet Screw€2,021.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023415 P4B-DI-507RE Double Interlock Bearing, Shaft Size 5.4375 Inch, Bore Tapered, Steel
€12,141.43 /unit