BALDOR / DODGE 023221 Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD8MDP

BALDOR / DODGE 023221 F4B-K-203R Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel

Item: BD8MDP Model: 023221Cross Ref: F4B-K-203R
In Stock

Get it by Tuesday, Jun 10

€1,520.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing Type4 Bolt Flange
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.188"

Shipping Info:

Ship weight (kg) 7.713
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023221 F4B-K-203R Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel
€1,520.00 /unit