BALDOR / DODGE 023220 Type K Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BD8CFY

BALDOR / DODGE 023220 F4B-K-200R Type K Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel

Item: BD8CFY Model: 023220Cross Ref: F4B-K-200R
In Stock

Get it by Tuesday, Jun 17

€1,263.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2"

Shipping Info:

Ship weight (kg) 6.3315
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypePrice
BALDOR / DODGE 023223 Type K Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6HMQ 0232232.438"TaperedTriple LipSteelSet Screw€1,731.84
BALDOR / DODGE 023230 Type K Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6JRL 0232303.438"TaperedTriple LipSteelSet Screw€3,698.71
BALDOR / DODGE 023227 Type K Bearing, Shaft Size 2.9375 Inch, Bore Tapered, Steel | BD6TER 0232272.938"TaperedTriple LipSteelSet Screw€2,334.89
BALDOR / DODGE 023219 Type K Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BD6XTX 0232191.938"TaperedTriple LipSteelSet Screw€1,227.76
BALDOR / DODGE 023243 Type K Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD7APB 0232432.188"TaperedTriple LipSteelSet Screw€1,520.00
BALDOR / DODGE 023236 Type K Bearing, Shaft Size 1.4375 Inch, Bore Tapered, Steel | BD7KRW 0232361.438"TaperedTriple LipSteelSet Screw€890.66
BALDOR / DODGE 023224 Type K Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BD7LGT 0232242 1/2"TaperedTriple LipSteelSet Screw€1,782.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023220 F4B-K-200R Type K Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel
€1,263.31 /unit