BALDOR / DODGE 023166 Tapered Roller Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel | BD9AHH

BALDOR / DODGE 023166 TP-E-400R Tapered Roller Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel

Item: BD9AHH Model: 023166Cross Ref: TP-E-400R
In Stock

Get it by Wednesday, Jun 11

€3,729.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size4.000"

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023166 TP-E-400R Tapered Roller Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel
€3,729.00 /unit