BALDOR / DODGE 023156 Tapered Roller Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BE4DQW

BALDOR / DODGE 023156 TP-E-208R Tapered Roller Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel

Item: BE4DQW Model: 023156Cross Ref: TP-E-208R
In Stock

Get it by Monday, Jun 16

€1,024.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.500"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023156 TP-E-208R Tapered Roller Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel
€1,024.32 /unit