BALDOR / DODGE 023139 Tapered Roller Bearing, Shaft Size 3.1875 Inch, Bore Tapered, Steel | BD9XQE

BALDOR / DODGE 023139 FC-E-303R Tapered Roller Bearing, Shaft Size 3.1875 Inch, Bore Tapered, Steel

Item: BD9XQE Model: 023139Cross Ref: FC-E-303R
In Stock

Get it by Monday, Jun 16

€1,937.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size3.188"

Shipping Info:

Ship weight (kg) 19.62
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeBore TypeInsert MaterialAttachment TypeHousing TypePrice
BALDOR / DODGE 023140 Tapered Roller Bearing, Shaft Size 3.25 Inch, Bore Tapered, Steel | BD6END 0231403 1/4"Triple LipTaperedSteelSet ScrewPiloted Flange€1,937.26
BALDOR / DODGE 023134 Tapered Roller Bearing, Shaft Size 2.50 Inch, Bore Tapered, Steel | BD6FZU 0231342 1/2"Triple LipTaperedSteelSet ScrewPiloted Flange€858.00
BALDOR / DODGE 023144 Tapered Roller Bearing, Shaft Size 4.0 Inch, Bore Tapered, Steel | BD6GEV 02314448"Triple LipTaperedSteelSet ScrewPiloted Flange€2,802.00
BALDOR / DODGE 023141 Tapered Roller Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6GHK 0231413.438"Triple LipTaperedSteelSet ScrewPiloted Flange€1,845.52
BALDOR / DODGE 023129 Tapered Roller Bearing, Shaft Size 1.9375 Inch, Bore Tapered, Steel | BD6GRA 0231291.938"Triple LipTaperedSteelSet ScrewPiloted Flange€655.64
BALDOR / DODGE 023131 Tapered Roller Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD6HHT 0231312.188"Triple LipTaperedSteelSet ScrewPiloted Flange€723.10
BALDOR / DODGE 023126 Tapered Roller Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel | BD6KTR 0231261.688"Triple LipTaperedSteelSet ScrewPiloted Flange€600.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023139 FC-E-303R Tapered Roller Bearing, Shaft Size 3.1875 Inch, Bore Tapered, Steel
€1,937.26 /unit