Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 023097 Tapered Roller Bearing, Shaft Size 1.50 Inch, Bore Tapered, Steel | BD6ERZ

BALDOR / DODGE 023097 F4B-E-108R Tapered Roller Bearing, Shaft Size 1.50 Inch, Bore Tapered, Steel

Item: BD6ERZ Model: 023097Cross Ref: F4B-E-108R
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€492.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Attachment TypeSet Screw
Bore TypeTapered
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 4.878
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialAttachment TypeHousing MaterialMax. SpeedShaft AttachmentPrice
BALDOR / DODGE 023103 Tapered Roller Bearing, Shaft Size 2.0 Inch, Bore Tapered, Steel | BD6EQN 0231032"TaperedTriple LipSteelSet ScrewCast Iron3050 RPMSetscrew€488.40
BALDOR / DODGE 023111 Tapered Roller Bearing, Shaft Size 3.0 Inch, Bore Tapered, Steel | BD6ERG 02311124"TaperedTriple LipSteelSet Screw---€858.00
BALDOR / DODGE 023106 Tapered Roller Bearing, Shaft Size 2.4375 Inch, Bore Tapered, Steel | BD6ERT 0231062.438"TaperedTriple LipSteelSet Screw---€588.72
BALDOR / DODGE 023093 Tapered Roller Bearing, Shaft Size 1.1875 Inch, Bore Tapered, Steel | BD6FJP 0230931.188"TaperedTriple LipSteelSet Screw---€332.64
BALDOR / DODGE 023114 Tapered Roller Bearing, Shaft Size 3.4375 Inch, Bore Tapered, Steel | BD6FPD 0231143.438"TaperedTriple LipSteelSet Screw---€1,277.76
BALDOR / DODGE 023094 Tapered Roller Bearing, Shaft Size 1.25 Inch, Bore Tapered, Steel | BD6FZQ 0230941 1/4"TaperedTriple LipSteelSet Screw---€332.64
BALDOR / DODGE 023104 Tapered Roller Bearing, Shaft Size 2.1875 Inch, Bore Tapered, Steel | BD6GEY 0231042.188"TaperedTriple LipSteelSet Screw---€554.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023097 F4B-E-108R Tapered Roller Bearing, Shaft Size 1.50 Inch, Bore Tapered, Steel
€492.81 /unit